Skip to content Skip to navigation menu
Needle Roller Bearing

HK0812-2RS-HLA-L271/STD

Needle Roller Bearing
Item #110690867
  • 8 mm Inner Diameter
  • 12 mm Outer Diameter
  • 12 mm Width
Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Inner Diameter
  • 12 mm Outer Diameter
  • 12 mm Width
Inch/Metric Metric
Dynamic Load Rating 2750 N
Static Load Rating [Max] 2600 N
Outer Ring Drawn Cup
O.D. 12 mm
I.D. 8 mm
Corner Radius [Min] 0.4 mm
Weight 0.007 LB
EAN or UPC 4054364120399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison