- 10 mm Inner Diameter
- 14 mm Outer Diameter
- 14 mm Width
| Outer Ring | Drawn Cup |
| Corner Radius [Min] | 0.4 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4400 N |
| I.D. | 10 mm |
| Static Load Rating [Max] | 5100 N |
| Limiting Speed | 24300 rpm |
| O.D. | 14 mm |
| Weight | 0.011 LB |
| EAN or UPC | 4012802606355 |

