- 16 mm Inner Diameter
- 22 mm Outer Diameter
- 12 mm Width
| Dynamic Load Rating | 7600 N |
| Static Load Rating [Max] | 9700 N |
| Outer Ring | Drawn Cup |
| Inch/Metric | Metric |
| O.D. | 22 mm |
| I.D. | 16 mm |
| Limiting Speed | 15600 rpm |
| Corner Radius [Min] | 0.8 mm |
| Weight | 0.039 LB |
| EAN or UPC | 4012802432220 |

