- 18 mm Inner Diameter
- 24 mm Outer Diameter
- 14 mm Width
| Dynamic Load Rating | 8100 N |
| Static Load Rating [Max] | 10900 N |
| Outer Ring | Drawn Cup |
| Limiting Speed | 14000 rpm |
| I.D. | 18 mm |
| Corner Radius [Min] | 0.8 mm |
| O.D. | 24 mm |
| Inch/Metric | Metric |
| Weight | 0.031 LB |
| EAN or UPC | 4047643187015 |

