- Outer Ring & Roller Assembly
- 18 mm ID x 24 mm OD x 16 mm Wide
- w/o Oil Hole
- Double Sealed
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Precision Ground | No |
| Limiting Speed - Oil | 9500 rpm |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| No. of Rows | 1 |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 18 mm |
| O.D. | 24 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 2600 lbf |
| Origin | Needle Radial |
| Static Load Rating [Max] | 3900 lbf |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Weight | 0.033 LB |
| EAN or UPC | 4054362393375 |

