- 22 mm Inner Diameter
- 28 mm Outer Diameter
- 20 mm Width
features
- Drawn cup
- Closed for shaft ends
- Open for through shafts
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Outer Ring | Drawn Cup |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | No |
| Dynamic Load Rating | 3,700.00 lbf |
| Enclosure | Open |
| Self Aligning | No |
| Width | 20 mm |
| O.D. | 28.0000 mm |
| End Type | Open End |
| Limiting Speed - Grease | 9600 rpm |
| I.D. | 22 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 15000 rpm |
| Cage Material | Steel |
| Origin | Needle Radial |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 6,500.00 lbf |
| Corner Radius [Min] | 0.80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 11700 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.07 LB |
| EAN or UPC | 4012802445978 |
| NSN Number | 3110-01-273-0047 |

