- 25 mm Inner Diameter
- 32 mm Outer Diameter
- 16 mm Width
| Limiting Speed | 7000 rpm |
| Dynamic Load Rating | 11000 N |
| Static Load Rating [Max] | 15200 N |
| Outer Ring | Drawn Cup |
| I.D. | 25 mm |
| Corner Radius [Min] | 0.8 mm |
| Inch/Metric | Metric |
| O.D. | 32 mm |
| Weight | 0.051 LB |
| EAN or UPC | 4012802369212 |

