- Outer Ring & Roller Assembly
- 25 mm ID x 32 mm OD x 20 mm Wide
- w/o Oil Hole
- Double Sealed
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| No. of Rows | 1 |
| Static Load Rating [Max] | 7400 lbf |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| O.D. | 32 mm |
| Enclosure | Double Sealed |
| End Type | Open End |
| Limiting Speed - Oil | 7000 rpm |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Precision Ground | No |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Dynamic Load Rating | 4450 lbf |
| Weight | 0.068 LB |
| EAN or UPC | 4054362395300 |

