- 40 mm Inner Diameter
- 47 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 20000 N |
| Outer Ring | Drawn Cup |
| Static Load Rating [Max] | 38500 N |
| I.D. | 40 mm |
| Corner Radius [Min] | 0.8 mm |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Limiting Speed | 4500 rpm |
| Weight | 0.126 LB |
| EAN or UPC | 4047643182485 |

