- INA
- ID
- 50 mm OD
- 58 mm Width
- Bearing
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Self Aligning | No |
| Corner Radius [Min] | 0.8 mm |
| No. of Rows | 1 |
| Limiting Speed - Oil | 3600 rpm |
| Precision Ground | No |
| Dynamic Load Rating | 6968.8 lbf |
| Origin | Needle Radial |
| Inch/Metric | Metric |
| O.D. | 58 mm |
| Limiting Speed | 3600 rpm |
| I.D. | 50 mm |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 14162.4 lbf |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Single Seal |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.2 LB |
| EAN or UPC | 4012802266399 |

