- 55 mm Inner Diameter
- 63 mm Outer Diameter
- 20 mm Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 67000 N |
| O.D. | 63 mm |
| No. of Rows | 1 |
| Limiting Speed | 4850 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Dynamic Load Rating | 31500 N |
| Radial Internal Clearance | N/A |
| Outer Ring | Drawn Cup |
| Origin | Needle Radial |
| I.D. | 55 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| End Type | Open End |
| Corner Radius [Min] | 0.8 mm |
| Limiting Speed - Oil | 4700 rpm |
| Weight | 0.195 LB |
| EAN or UPC | 4012802444308 |

