- 20 mm ID x 25 mm OD x 26.500 mm Wide Inner Ring
features
- Precision-ground for use with precision needle bearings
- Hardened
- Metric series
| Bearing Design | Removable Inner Ring – Straight |
| Fillet Radius | 0.012 in |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Capacity | N/A |
| I.D. | 20 mm |
| Enclosure | N/A |
| O.D. | 25 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 4012802431612 |

