- 40 mm ID x 48 mm OD x 40 mm Wide Inner Ring
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| O.D. | 48 mm |
| End Type | N/A |
| Cage Material | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Fillet Radius | 0.024 in |
| Weight | 0.448 LB |
| EAN or UPC | 4012802044355 |

