- Single Row Cage and Roller Assembly
- 28 mm ID x 33 mm OD x 13 mm Wide
- Steel Cage
| I.D. | 28 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Limiting Speed - Oil | 16000 rpm |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | N/A |
| O.D. | 33 mm |
| End Type | Open End |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Weight | 0.042 LB |
| EAN or UPC | 4012802966282 |

