- 16 mm Inner Diameter
- 26 mm Outer Diameter
- 36 mm Width
description
- INA linear ball bearings of series KB consist of a hardened and ground outer ring and a cage in which the balls are guided. The balls in the return zones are held in place by spring elements. This ensures that even heavily loaded or preloaded bearings have a uniform, low resistance to displacement.
features
- Linear bearings of the KB series can be relubricated
- The ground OD on the linear ball bearings series KB are suitable as raceways for rolling bearings so that bearing units for linear and rotary motion can be created
- The special recirculation design provides a uniform, low resistance to displacement with extremely smooth running even in highly loaded and preloaded linear ball bearings
- Bearings of series KB are completely interchangeable with the bearings of our competitors
| Material | Steel |
| Length | 36.000 mm |
| Temp Description | w/Lube Hole and Seals Both End |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| O.D. | 26 mm |
| Preload | Yes |
| Style of Bearing | Closed |
| Shaft Dia. | 16 mm |
| Static Load Rating [Max] | 530 N |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 24.6 mm |
| Retaining Ring Groove Width | 1.3 mm |
| Self Aligning | No |
| Accuracy Class | Precision |
| Dynamic Load Rating | 710 N |
| Seals | Both Ends |
| Trunion Type | N/A |
| Recommended Shafting Class | MM |
| Weight | 0.132 LB |
| EAN or UPC | 4047643183802 |

