- 25 mm Inner Diameter
- 40 mm Outer Diameter
- 58 mm Width
description
- INA linear ball bearings of series KB consist of a hardened and ground outer ring and a cage in which the balls are guided. The balls in the return zones are held in place by spring elements. This ensures that even heavily loaded or preloaded bearings have a uniform, low resistance to displacement.
features
- Linear bearings of the KB series can be relubricated
- The ground OD on the linear ball bearings series KB are suitable as raceways for rolling bearings so that bearing units for linear and rotary motion can be created
- The special recirculation design provides a uniform, low resistance to displacement with extremely smooth running even in highly loaded and preloaded linear ball bearings
- Bearings of series KB are completely interchangeable with the bearings of our competitors
| Dynamic Load Rating | 627 lbf |
| O.D. | 40 mm |
| Mounting Hole Size | N/A |
| Style of Bearing | Closed |
| Retaining Ring Groove Diameter | 37.5 mm |
| Static Load Rating [Max] | 497 lbf |
| Length | 58.000 mm |
| Preload | Yes |
| Shaft Dia. | 25 mm |
| Trunion Type | N/A |
| I.D. | 25 mm |
| Accuracy Class | Precision |
| Recommended Shafting Class | MM |
| Type of Bearing | Ball |
| Center to Shaft | N/A |
| Seals | None |
| Length Thru Mounting Hole | N/A |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Material | Alloy Steel |
| Corrosion Resistant | No |
| Retaining Ring Groove Width | 1.85 mm |
| Inch/Metric | Metric |
| Self Aligning | No |
| Distance Between Retaining Rings | 43.7 mm |
| Weight | 0.501 LB |
| EAN or UPC | 4012802047110 |

