- 12.7 mm Inner Diameter
- 22.225 mm Outer Diameter
- 31.75 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Mounting Hole Size | N/A |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 0.5 in |
| Seals | Both Ends |
| Retaining Ring Groove Diameter | 0.821 in |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Slot Opening - Width | 0.313 in |
| Slot Opening - Angle | 80 ° |
| O.D. | 22.225 mm |
| I.D. | 12.7 mm |
| Center to Shaft | N/A |
| Dynamic Load Rating | 158 lbf |
| Style of Bearing | Open |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 0.046 in |
| Corrosion Resistant | No |
| Material | Alloy Steel |
| Recommended Shafting Class | L |
| Seal Material | Buna-N |
| Self Aligning | No |
| Distance Between Retaining Rings | 0.963 in |
| Length | 1 1/4 in 31.750 mm |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180832 |

