- 15.875 mm Inner Diameter
- 28.575 mm Outer Diameter
- 38.1 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Retaining Ring Groove Width | 0.056 in |
| Style of Bearing | Open |
| Seal Material | N/A |
| Material | Alloy Steel |
| Seals | None |
| Shaft Dia. | 0.625 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 231 lbf |
| Retaining Ring Groove Diameter | 1.059 in |
| Slot Opening - Angle | 80 ° |
| Length Thru Mounting Hole | N/A |
| Type of Bearing | Ball |
| Distance Between O-Rings | N/A |
| Mounting Hole Size | N/A |
| Self Aligning | No |
| Corrosion Resistant | No |
| Slot Opening - Width | 0.375 in |
| Accuracy Class | Precision |
| I.D. | 15.875 mm |
| O.D. | 28.575 mm |
| Length | 1 1/2 in 38.100 mm |
| Center to Shaft | N/A |
| Inch/Metric | Metric |
| Distance Between Retaining Rings | 1.104 in |
| Trunion Type | N/A |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180801 |

