- 25.4 mm Inner Diameter
- 39.688 mm Outer Diameter
- 57.15 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Self Aligning | No |
| Distance Between Retaining Rings | 1.755 in |
| Slot Opening - Angle | 50 ° |
| Length Thru Mounting Hole | N/A |
| Slot Opening - Width | 0.563 in |
| O.D. | 39.688 mm |
| I.D. | 25.4 mm |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Distance Between O-Rings | N/A |
| Dynamic Load Rating | 346 lbf |
| Inch/Metric | Metric |
| Length | 2 1/4 in 57.150 mm |
| Style of Bearing | Open |
| Retaining Ring Groove Diameter | 1.469 in |
| Material | Alloy Steel |
| Recommended Shafting Class | L |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| Preload | Yes |
| Seals | Both Ends |
| Seal Material | Buna-N |
| Retaining Ring Groove Width | 0.068 in |
| Center to Shaft | N/A |
| Corrosion Resistant | No |
| Shaft Dia. | 1 in |
| Weight | 2.64 LB |
| EAN or UPC | 4054372540561 |

