- 1" Bore
- Fixed Diameter
- Open Linear Ball Bearing
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Retaining Ring Groove Diameter | 1.469 in |
| Preload | Yes |
| Type of Bearing | Ball |
| Style of Bearing | Open |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Slot Opening - Angle | 50 ° |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Material | Alloy Steel |
| Mounting Hole Size | N/A |
| Length | 2 1/4 in |
| Slot Opening - Width | 0.563 in |
| Length Thru Mounting Hole | N/A |
| O.D. | 1.5625 in |
| Dynamic Load Rating | 346 lbf |
| Seals | None |
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 1.755 in |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| Weight | 2.64 LB |
| EAN or UPC | 4047643180726 |

