- 6.35 mm Inner Diameter
- 12.7 mm Outer Diameter
- 19.05 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style of Bearing | Closed |
| Corrosion Resistant | No |
| Shaft Dia. | 0.25 in |
| O.D. | 12.7 mm |
| Preload | Yes |
| Self Aligning | No |
| Retaining Ring Groove Diameter | 0.469 in |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 0.039 in |
| Inch/Metric | Metric |
| Seals | None |
| Length Thru Mounting Hole | N/A |
| I.D. | 6.35 mm |
| Material | Alloy Steel |
| Center to Shaft | N/A |
| Length | 3/4 in 19.050 mm |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 0.511 in |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 48 lbf |
| Weight | 0.023 LB |
| EAN or UPC | 4054371497125 |

