- 9.525 mm Inner Diameter
- 15.875 mm Outer Diameter
- 22.225 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 54 lbf |
| O.D. | 15.875 mm |
| Retaining Ring Groove Diameter | 0.588 in |
| Type of Bearing | Ball |
| Preload | Yes |
| Retaining Ring Groove Width | 0.039 in |
| Material | Alloy Steel |
| Style of Bearing | Closed |
| Corrosion Resistant | No |
| Trunion Type | N/A |
| Shaft Dia. | 0.375 in |
| Distance Between Retaining Rings | 0.636 in |
| Center to Shaft | N/A |
| I.D. | 9.525 mm |
| Seals | None |
| Distance Between O-Rings | N/A |
| Self Aligning | No |
| Inch/Metric | Metric |
| Mounting Hole Size | N/A |
| Seal Material | N/A |
| Length | 7/8 in 22.225 mm |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Weight | 0.044 LB |
| EAN or UPC | 4054371496784 |

