- 38.1 mm Inner Diameter
- 66.325 mm Outer Diameter
- 76.2 mm Width
description
- Linear ball bearings of series KBZ and KBZ...OP consist of a hardened and ground solid outer ring and a retainer. The outer ring is machined from high carbon bearing steel. The retainer is manufactured from a high strength engineered resin.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. | 1.5 in |
| Retaining Ring Groove Width | 0.086 in |
| Center to Shaft | N/A |
| Seal Material | N/A |
| Corrosion Resistant | No |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Dynamic Load Rating | 972 lbf |
| I.D. | 38.1 mm |
| Retaining Ring Groove Diameter | 2.239 in |
| Style of Bearing | Closed |
| Self Aligning | No |
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| O.D. | 66.325 mm |
| Mounting Hole Size | N/A |
| Type of Bearing | Ball |
| Preload | Yes |
| Material | Alloy Steel |
| Seals | None |
| Length | 3 in 76.200 mm |
| Inch/Metric | Metric |
| Distance Between Retaining Rings | 2.412 in |
| Length Thru Mounting Hole | N/A |
| Weight | 4.412 LB |
| EAN or UPC | 4054371496845 |

