- 20 mm Bore
- Adjustable Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Overall Height | 48 mm |
| Overall Width | 70 mm |
| Pillow Block Material | Aluminum |
| Overall Length | 45 mm |
| Static Load Rating [Max] | 1230 lbf |
| Preload | Yes |
| Width At Base | 70 mm |
| Seals | Both Ends |
| Bore Type | Fixed Diameter |
| Bolt Size | M6 |
| Shaft Dia. | 20 mm |
| Body Width | 46 mm |
| Type of Bearing | Ball (Closed) |
| Inch/Metric | Metric |
| Self Aligning | No |
| Recommended Shafting Class | M |
| Flange Thickness | 8 mm |
| Bolt Hole Size | 6.6 mm |
| Body Height | 48 mm |
| Load Capacity @ 100 KM | 350 lbf |
| Dynamic Load Rating | N/A |
| Load Capacity | 1570 lbs |
| Pillow Block Type | Single Bearing Version |
| Weight | 0.66 LB |

