- 1/4" Nominal Diameter
- Single Bearing Version
- Closed
- Fixed Diameter
- Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Recommended Shafting Class | L |
| Type of Bearing | Ball (Closed) |
| Overall Width | 1.63 in |
| Seals | Both Ends |
| Flange Thickness | 0.188 in |
| Overall Height | 0.813 in |
| Width At Base | 1.63 in |
| Length Bolt Center | 0.75 in |
| Corrosion Resistant | No |
| Dynamic Load Rating | N/A |
| Bolt Hole Size | 0.156 in |
| Base Width | 1.63 in |
| Preload | Yes |
| Static Load Rating [Max] | 60 lbf |
| Body Height | 3/4 in |
| Shaft Dia. | 0.25 in |
| Pillow Block Material | Aluminum |
| Body Width | 1 in |
| Bore Type | Fixed Diameter |
| Load Capacity | 46 lbs |
| Overall Length | 1.188 in |
| Self Aligning | No |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Weight | 2.64 LB |
| EAN or UPC | 35373179602 |

