- 25 mm Bore
- Linear Ball Bearing & Housing Unit With Two Seals
| Bore Type | Fixed Diameter |
| Corrosion Resistant | Corrotect-Plated Sheet Steel |
| Shaft Dia. | 25 mm |
| Seals | Both Ends |
| Static Load Rating [Max] | 1670 lbf |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 40 mm |
| Width At Base | 108 mm |
| Overall Height | 56.5 mm |
| Pillow Block Material | Corrotect-Plated Sheet Steel |
| Load Capacity @ 100 KM | 510 lbf |
| Inch/Metric | Metric |
| Flange Thickness | 4 mm |
| Load Capacity | 2280 lbs |
| Body Height | 56.5 mm |
| Preload | Yes |
| Bolt Hole Size | 11.5 mm |
| Overall Width | 108 mm |
| Bolt Size | M10 |
| Type of Bearing | Ball (Closed) |
| Recommended Shafting Class | M |
| Dynamic Load Rating | N/A |
| Self Aligning | Yes |
| Weight | 0.858 LB |

