- 20 mm Bore
- Linear Ball Bearing & Housing Unit With Two Seals Flange Mounted
| Self Aligning | Yes |
| Load Capacity @ 100 KM | 512 lbf |
| Corrosion Resistant | Corrotect-Plated Sheet Steel |
| Static Load Rating [Max] | 790 lbf |
| Inch/Metric | Metric |
| Bore Type | Fixed Diameter |
| Bolt Hole Size | 7 mm |
| Dynamic Load Rating | N/A |
| Bolt Size | M6 |
| Seals | Both Ends |
| Pillow Block Type | Single Bearing Version |
| Flange Thickness | 4 mm |
| Pillow Block Material | Corrotect-Plated Sheet Steel |
| Body Height | 58.7 mm |
| Preload | Yes |
| Type of Bearing | Ball (Closed) |
| Overall Height | 58.7 mm |
| Recommended Shafting Class | M |
| Overall Width | 85.7 mm |
| Width At Base | 81 mm |
| Shaft Dia. | 20 mm |
| Body Width | 44 mm |
| Overall Length | 30 mm |
| Load Capacity | 1110 lbs |
| Weight | 0.501 LB |
| EAN or UPC | 35373393947 |

