- 25 mm Bore
- Linear Ball Bearing & Housing Unit With TwoSeals Flange Mounted
| Seals | Both Ends |
| Static Load Rating [Max] | 1670 lbf |
| Bolt Size | M8 |
| Width At Base | 90.5 mm |
| Inch/Metric | Metric |
| Pillow Block Material | Corrotect-Plated Sheet Steel |
| Overall Length | 40 mm |
| Body Width | 51 mm |
| Overall Height | 66 mm |
| Body Height | 66 mm |
| Load Capacity @ 100 KM | 513 lbf |
| Load Capacity | 2280 lbs |
| Type of Bearing | Ball (Closed) |
| Bolt Hole Size | 8.7 mm |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 25 mm |
| Overall Width | 108 mm |
| Recommended Shafting Class | M |
| Corrosion Resistant | Corrotect-Plated Sheet Steel |
| Self Aligning | Yes |
| Flange Thickness | 4.4 mm |
| Dynamic Load Rating | N/A |
| Preload | Yes |
| Weight | 0.844 LB |
| EAN or UPC | 35373165087 |

