- 30 mm Bore
- Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Bolt Hole Size | 8.4 mm |
| Bolt Size | M8 |
| Load Capacity @ 100 KM | 522 lbf |
| Flange Thickness | N/A |
| Pillow Block Type | Single Bearing Version |
| Pillow Block Material | Aluminum |
| Static Load Rating [Max] | 2900 lbf |
| Seals | Both Ends |
| Recommended Shafting Class | M |
| Overall Length | 68 mm |
| Self Aligning | No |
| Bore Type | Fixed Diameter |
| Body Height | 70 mm |
| Preload | Yes |
| Load Capacity | 3800 lbs |
| Type of Bearing | Ball (Closed) |
| Body Width | 63 mm |
| Overall Height | 70 mm |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | N/A |
| Overall Width | 87 mm |
| Width At Base | 87 mm |
| Inch/Metric | Metric |
| Weight | 2.191 LB |
| EAN or UPC | 4047643190282 |

