- 40 mm Bore
- Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Load Capacity | 6900 lbs |
| Preload | Yes |
| Seals | Both Ends |
| Type of Bearing | Ball (Closed) |
| Bolt Hole Size | 10.5 mm |
| Shaft Dia. | 40 mm |
| Bore Type | Fixed Diameter |
| Overall Width | 108 mm |
| Pillow Block Type | Single Bearing Version |
| Dynamic Load Rating | N/A |
| Flange Thickness | N/A |
| Overall Length | 80 mm |
| Pillow Block Material | Aluminum |
| Load Capacity @ 100 KM | 524 lbf |
| Recommended Shafting Class | M |
| Overall Height | 90 mm |
| Self Aligning | No |
| Body Height | 90 mm |
| Static Load Rating [Max] | 4950 lbf |
| Body Width | 76 mm |
| Inch/Metric | Metric |
| Width At Base | 108 mm |
| Bolt Size | M10 |
| Weight | 4.092 LB |

