- 40 mm Bore
- Open Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Load Capacity at 2,000,000 in | 527 lbf |
| Load Capacity | 4900 lbs |
| Length Bolt Center | 48 mm |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4900 lbf |
| Pillow Block Type | Single Bearing Version |
| Bolt Size | M15 |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Load Capacity @ 100 KM | 6900 N |
| Overall Height | 100 mm |
| Overall Width | 110 mm |
| Preload | Yes |
| Seals | Both Ends |
| Width At Base | 110 mm |
| Flange Thickness | N/A |
| Shaft Dia. | 40 mm |
| Overall Length | 80 mm |
| Bore Type | Fixed Diameter |
| Body Height | 100 mm |
| Bolt Hole Size | 15.5 mm |
| Body Width | 110 mm |
| Dynamic Load Rating | N/A |
| Recommended Shafting Class | M |
| Weight | 3.96 LB |

