- 50 mm Bore
- Open Linear Ball Bearing & Housing Unit With Two Seals and Lubrication Holes
| Recommended Shafting Class | M |
| Overall Length | 100 mm |
| Bolt Size | M16 |
| Type of Bearing | Ball (Open) |
| Width At Base | 132 mm |
| Bolt Hole Size | 13.5 mm |
| Body Width | 132 mm |
| Inch/Metric | Metric |
| Pillow Block Material | Aluminum |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Length Bolt Center | 108 mm |
| Dynamic Load Rating | N/A |
| Bore Type | Fixed Diameter |
| Load Capacity @ 100 KM | 2250 lbf |
| Shaft Dia. | 50 mm |
| Overall Width | 132 mm |
| Self Aligning | No |
| Static Load Rating [Max] | 7200 lbf |
| Overall Height | 88 mm |
| Body Height | 88 mm |
| Flange Thickness | N/A |
| Preload | Yes |
| Load Capacity | 7200 lbs |
| Weight | 5.28 LB |

