- 50.8 mm Shaft Diameter
- 152.4 mm Overall Width
- 127 mm Overall Length
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Closed) |
| Bolt Hole Size | 0.281 in |
| Recommended Shafting Class | L |
| Static Load Rating [Max] | 1460 lbf |
| Overall Height | 4.0625 in |
| Bore Type | Fixed Diameter |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Length Bolt Center | 3.25 in |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Flange Thickness | 5/8 in |
| Overall Length | 5 in, 127 mm |
| Shaft Dia. | 2 in, 50.8 mm |
| Dynamic Load Rating | N/A |
| Width At Base | 6 in |
| Load Capacity @ 100 KM | 534 lbf |
| Body Height | 3 5/8 in |
| Bolt Size | 1/4 in |
| Load Capacity | 2600 lbs |
| Overall Width | 152.4 mm |
| Body Width | 4 1/2 in |
| Preload | Yes |
| Weight | 9.408 LB |
| EAN or UPC | 4012802049039 |

