- 2" Nominal Diameter
- Single Bearing Version
- Closed
- Fixed Diameter
- Self Adjusting Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Load Capacity | 2750 lbs |
| Overall Height | 4.063 in |
| Seals | Both Ends |
| Body Height | 4.063 in |
| Width At Base | 6 in |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | 3500 lbf |
| Length Bolt Center | 3.25 in |
| Bore Type | Fixed Diameter |
| Base Width | 6 in |
| Corrosion Resistant | No |
| Overall Width | 6 in |
| Recommended Shafting Class | L |
| Pillow Block Type | Single Bearing Version |
| Body Width | 4.5 in |
| Bolt Hole Size | 0.406 in |
| Type of Bearing | Ball (Closed) |
| Flange Thickness | 0.625 in |
| Self Aligning | Yes |
| Overall Length | 3.42 in |
| Preload | Yes |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 2750 lbf |
| Shaft Dia. | 2 in |
| Weight | 8.616 LB |
| EAN or UPC | 4054369571486 |

