- 38.1 mm Shaft Diameter
- 120.65 mm Overall Width
- 101.6 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Width At Base | 4.75 in |
| Corrosion Resistant | No |
| Overall Width | 120.65 mm |
| Slot Opening - Width | 0.75 in |
| Overall Length | 1.875 in, 101.6 mm |
| Seals | Both Ends |
| Shaft Dia. | 1.5 in, 38.1 mm |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 2090 lbf |
| Bolt Hole Size | 0.281 in |
| Pillow Block Material | Aluminum |
| Inch/Metric | Inch |
| Preload | Yes |
| Slot Opening - Angle | 60 ° |
| Body Height | 2.91 in |
| Overall Height | 2.91 in |
| Length Bolt Center | 2.5 in |
| Flange Thickness | 0.5 in |
| Pillow Block Type | Single Bearing Version |
| Load Capacity | 1550 lbs |
| Body Width | 3.837 in |
| Type of Bearing | Ball (Open) |
| Static Load Rating [Max] | 1550 lbf |
| Bore Type | Fixed Diameter |
| Base Width | 4 3/4 in |
| Self Aligning | Yes |
| Weight | 3.155 LB |
| EAN or UPC | 4047643188029 |

