- 2" Nominal Diameter
- Single Bearing Version
- Open
- Fixed Diameter
- Self Adjusting Pillow Block w/Seals Both Ends
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Overall Height | 3.66 in |
| Inch/Metric | Inch |
| Flange Thickness | 5/8 in |
| Slot Opening - Width | 1 in |
| Body Height | 3.66 in |
| Length Bolt Center | 3.25 in |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Ball (Open) |
| Overall Length | 2.375 in |
| Width At Base | 6 in |
| Bore Type | Fixed Diameter |
| Static Load Rating [Max] | 2750 lbf |
| Self Aligning | Yes |
| Load Capacity | 2750 lbs |
| Corrosion Resistant | No |
| Dynamic Load Rating | 3500 lbf |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 2 in |
| Bolt Hole Size | 0.406 in |
| Seals | Both Ends |
| Body Width | 4.888 in |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Base Width | 6 in |
| Recommended Shafting Class | L |
| Overall Width | 6 in |
| Weight | 7.55 LB |
| EAN or UPC | 35373366491 |

