- 20 mm Inner Diameter
- 28 mm Outer Diameter
- 30 mm Width
description
- INA KH series linear ball bearings are linear recirculation ball bearing units of very small radial section height. They consist of a drawn and hardened outer cup and a plastic cage. The outer cup, cage and balls form a closed linear bearing that is ready to assemble. These units are suitable for applications where long travel distances, low space requirements and predominantly maintenance-free operation are required.
features
- Very small radial section height
- Axial location is not required
- Optimum sealing
- Lubricant is retained in the bearing
- Relubrication via slots in the ball recirculation channel
- Long operating life
- Operating temperature up to 120 °C
- Cage: polyamide 66-GK
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 30.000 mm |
| Distance Between O-Rings | N/A |
| Dynamic Load Rating | 1170 N |
| Static Load Rating [Max] | 1010 N |
| Trunion Type | N/A |
| Seal Material | Buna-N |
| Material | Alloy Steel |
| Accuracy Class | Precision |
| Shaft Dia. | 20 mm |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Corrosion Resistant | No |
| Inch/Metric | Metric |
| Seals | Both Ends |
| I.D. | 20 mm |
| Style of Bearing | Closed |
| Preload | Yes |
| Retaining Ring Groove Width | N/A |
| Type of Bearing | Ball |
| O.D. | 28 mm |
| Recommended Shafting Class | MM |
| Retaining Ring Groove Diameter | N/A |
| Length Thru Mounting Hole | N/A |
| Weight | 0.085 LB |
| EAN or UPC | 4012802086690 |

