- 12 mm Nominal Shaft Diameter
- 22 mm OD
- 32 mm Length
- Closed
- Precision Linear Bearing
description
- INA linear ball bearings of series KN and KNO are linear recirculating ball bearing units which can compensate misalignments (max.±0.5°) due to their special design.
- Linear ball bearings of this series consist of a cage and several load plates. The high strength plastic cage guides the balls. The hardened load plates have a ground profile on the raceway side and they are supported externally by a steel retaining ring.
features
- Sealed linear ball bearings are supplied with an initial grease lubrication of a high quality lithium soap grease KP2P-35 to DIN 51 825.
- Supplied with a wet preservative
- Compensate misalignments of up to ± 30°
- Support high loads despite relatively low mass.
| Length | 32 mm |
| Style of Bearing | Closed |
| Recommended Shafting Class | MM |
| Type of Bearing | Ball |
| Static Load Rating [Max] | 510 N |
| Distance Between Retaining Rings | 22.6 mm |
| Retaining Ring Groove Width | 1.3 mm |
| Accuracy Class | Precision |
| Inch/Metric | Metric |
| Self Aligning | Yes |
| Shaft Dia. | 12 mm |
| Seals | Both Ends |
| Trunion Type | N/A |
| Temp Description | w/Relubrication Facility and Gap Seals Both Ends |
| O.D. | 22 mm |
| Material | Steel |
| Preload | Yes |
| Dynamic Load Rating | 730 N |
| Weight | 0.063 LB |
| EAN or UPC | 35373148257 |

