- 16 mm Inner Diameter
- 26 mm Outer Diameter
- 36 mm Width
| Length | 36.000 mm |
| O.D. | 26 mm |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.077 LB |
| EAN or UPC | 4012802471236 |
| Length | 36.000 mm |
| O.D. | 26 mm |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.077 LB |
| EAN or UPC | 4012802471236 |