- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 68 mm Width
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Length | 68.000 mm |
| O.D. | 47 mm |
| Weight | 0.418 LB |
| EAN or UPC | 4012802281255 |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Length | 68.000 mm |
| O.D. | 47 mm |
| Weight | 0.418 LB |
| EAN or UPC | 4012802281255 |