- 15.875 mm Inner Diameter
- 28.575 mm Outer Diameter
- 38.1 mm Width
description
- Linear ball bearings of series KNZ.. consist of a precision-molded retainer of a high strength engineered resin and hardened and ground bearing races. Series KNZ..OP.. bearings have a segment removed for applications requiring supported shafts.
features
- Up to three times more load capacity size for size
- Up to 27 times more travel life
- Ground races for smoothest operation
- Self-aligning in any housing
- Lower noise level
- Lighter weight
- Wiper seal floats with the bearing
| O.D. | 28.575 mm |
| Preload | Yes |
| Center to Shaft | N/A |
| Retaining Ring Groove Diameter | 1.059 in |
| Corrosion Resistant | No |
| Self Aligning | Yes |
| Type of Bearing | Ball |
| I.D. | 15.875 mm |
| Style of Bearing | Open |
| Distance Between O-Rings | N/A |
| Length | 1 1/2 in 38.100 mm |
| Retaining Ring Groove Width | 0.056 in |
| Material | Alloy Steel |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 0.625 in |
| Seals | None |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 1.112 in |
| Slot Opening - Width | 0.375 in |
| Dynamic Load Rating | 76 lbf |
| Static Load Rating [Max] | 43 lbf |
| Seal Material | N/A |
| Inch/Metric | Metric |
| Slot Opening - Angle | 30 ° |
| Accuracy Class | Precision |
| Weight | 0.097 LB |
| EAN or UPC | 4012802050165 |

