- 6.35 mm Inner Diameter
- 12.7 mm Outer Diameter
- 19.05 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Trunion Type | N/A |
| Preload | Yes |
| Seal Material | N/A |
| Distance Between Retaining Rings | 0.515 in |
| Temp Description | w/o Seals |
| Self Aligning | Yes |
| Type of Bearing | Ball |
| Seals | None |
| O.D. | 12.7 mm |
| Retaining Ring Groove Width | 0.039 in |
| Material | Steel |
| Recommended Shafting Class | L |
| Length | 3/4 in 19.050 mm |
| Static Load Rating [Max] | 30 lbf |
| Shaft Dia. | 0.25 in |
| Center to Shaft | N/A |
| I.D. | 6.35 mm |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Dynamic Load Rating | 50 lbf |
| Style of Bearing | Closed |
| Weight | 0.017 LB |
| EAN or UPC | 4054371496753 |

