- 3/8" Nominal Shaft Diameter
- .625" OD
- .875" Length
- Closed
- Self-Aligning Precision Linear Bearing
features
- Up to three times more load capacity size for size
- Up to 27 times more travel life
- Ground races for smoothest operation
- Self-aligning in any housing
- Lower noise level
- Lighter weight
- Wiper seal floats with the bearing
| Dynamic Load Rating | 59 lbf |
| Shaft Dia. | 0.375 in |
| Material | Steel |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Distance Between O-Rings | N/A |
| Seals | Both Ends |
| Trunion Type | N/A |
| Preload | Yes |
| Temp Description | w/ Seals Both Ends |
| Type of Bearing | Ball |
| Inch/Metric | Inch |
| O.D. | 0.625 in |
| Style of Bearing | Closed |
| Static Load Rating [Max] | 43 lbf |
| Length | 7/8 in |
| Accuracy Class | Precision |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.039 in |
| Distance Between Retaining Rings | 0.703 in |
| Weight | 0.014 LB |
| EAN or UPC | 4047643180399 |

