- 25 mm Inner Diameter
- 40 mm Outer Diameter
- 58 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Type of Bearing | Ball |
| Preload | Yes |
| Length | 58.000 mm |
| Recommended Shafting Class | MM |
| I.D. | 25 mm |
| Dynamic Load Rating | 3950 N |
| Retaining Ring Groove Width | 1.85 mm |
| Seals | Both Ends |
| Static Load Rating [Max] | 3250 N |
| Inch/Metric | Metric |
| Style of Bearing | Closed |
| Temp Description | w/ Gap Seals Both Ends |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 43.7 mm |
| O.D. | 40 mm |
| Trunion Type | N/A |
| Shaft Dia. | 25 mm |
| Weight | 0.343 LB |
| EAN or UPC | 4012802051179 |

