- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 68 mm Width
description
- Linear ball bearings consist of a precision-molded retainer of a high strength, engineered resin and hardened and ground bearing races.
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 30 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Preload | Yes |
| O.D. | 47 mm |
| Seals | Both Ends |
| Temp Description | w/ Contact Seals Both Ends |
| Type of Bearing | Ball |
| Dynamic Load Rating | 5900 N |
| Distance Between Retaining Rings | 51.7 mm |
| Shaft Dia. | 30 mm |
| Recommended Shafting Class | MM |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Length | 68.000 mm |
| Retaining Ring Groove Width | 1.85 mm |
| Self Aligning | Yes |
| Static Load Rating [Max] | 4500 N |
| Weight | 0.427 LB |
| EAN or UPC | 4012802051193 |

