Ina USA Corp.
KSR15BO10101408
SUPERSEDED TO INA_KSR15-B0-10-10-14-08, MTRL - 106221572
Item #102129589
- 15 MM Bore, 78 MM Outside Diameter, Ball Bearing Idler Sprocket With Eccentric Shaft Collar
| Inch/Metric | Metric |
| Overall Length | 28.3 mm |
| Tooth Flanks | Unhardened HB 50 ±5 |
| Outside Dia. | 71.3 mm |
| Bore Size | 15 mm |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.625 in |
| Material | Sintered Iron C 10 |
| Bearing Type | Ball Bearing |
| No. of Teeth | 14 |
| Chain No. | 50 |
| Series | BO |
| No. of Strands Across | 1 |
| Weight | 0.686 LB |
| EAN or UPC | 35373005291 |
