- 16 MM Bore, 65 MM Outside Diameter, Ball Bearing Idler Sprocket With Inner Ring Extended Both Sides
| Bore Size | 16 mm |
| No. of Teeth | 20 |
| Bearing Type | Ball Bearing |
| Overall Length | 18.3 mm |
| No. of Strands Across | 1 |
| Material | Sintered Iron C 10 |
| Chain Pitch | 0.375 in |
| Series | LO |
| Tooth Flanks | Unhardened HB 50 ±5 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 65 mm |
| Chain No. | 35 |
| Inch/Metric | Metric |
| Weight | 0.369 LB |
| EAN or UPC | 35373005598 |

