- 16 MM Bore, 99.2 MM Outside Diameter, Ball Bearing Idler Sprocket With Inner Ring Extended Both Sides
| Bearing Type | Ball Bearing |
| Series | LO |
| Outside Dia. | 99.2 mm |
| Overall Length | 18.3 mm |
| Inch/Metric | Metric |
| Material | Plastic PA |
| Bore Size | 16 mm |
| No. of Teeth | 15 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Weight | 0.8 LB |

