- 16 MM Bore, 111.4 MM Outside Diameter, Ball Bearing Idler Sprocket With Inner Ring Extended Both Sides
| Bore Size | 16 mm |
| Inch/Metric | Metric |
| Overall Length | 18.3 mm |
| Tooth Flanks | Unhardened |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Outside Dia. | 111.4 mm |
| Series | LO |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Bearing Type | Ball Bearing |
| Material | Steel St 52 |
| Weight | 1.531 LB |
| EAN or UPC | 35373005710 |

