- 12 mm Bore
- Tandem Linear Ball Bearing & Housing Unit w/Seals
| Inch/Metric | Metric |
| Type of Bearing | Ball (Closed) |
| Pillow Block Material | Aluminum |
| Body Height | 35 mm |
| Dynamic Load Rating | 198 lbf |
| Pillow Block Type | Twin Bearing Version |
| Load Capacity | 173 lbs |
| Recommended Shafting Class | M |
| Overall Width | 43 mm |
| Shaft Dia. | 12 mm |
| Bearing Length | 32 mm |
| Bolt Hole Size | 6.5 mm |
| Bore Type | Fixed Diameter |
| Width At Base | 43 mm |
| Length Bolt Center | 40 mm |
| Seals | Both Ends |
| Overall Length | 76 mm |
| Self Aligning | No |
| Bolt Size | M6 |
| Body Width | 43 mm |
| Overall Height | 35 mm |
| Flange Thickness | 28 mm |
| Preload | Yes |
| Weight | 0.767 LB |
| EAN or UPC | 4054362448990 |

